Beli regulator yamato di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yamato Analysis Gas Regulator (Regulator Gas)
    Mulai

    Rp6.099.900

    Yamato Analysis Gas Regulator (Regulator Gas)
    Deskripsi:
    -Optimum for high purity gas since pressure fluctuation is little.
    atribut:
    • Outlet Connection: Rc1/4
    • Primary Side Working Pressure (MPa): 2 to 15
  2. Yamato Nitrogen Gas Regulator (Regulator Gas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.999.900

    Yamato Nitrogen Gas Regulator (Regulator Gas)
    atribut:
    • Primary Side Working Pressure (MPa): 2 to 15
    • Secondary Side Working Pressure (MPa): 0.2 to 0.99
  3. Yamato Oxygen Regulator (Regulator Las)
    Mulai

    Rp4.599.900

    Yamato Oxygen Regulator (Regulator Las)
    Deskripsi:
    -Regulator made entirely of brass with a cover.-New JIS compliant product, boasting high safety.
    atribut:
    • Primary side working pressure: 2 to 15MPa
  4. Yamato Single Stage Reduction Regulator (Regulator Gas)
    Mulai

    Rp1.299.900

    Yamato Single Stage Reduction Regulator (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  5. Yamato Industrial LPG Regulator (Regulator Gas)
    Mulai

    Rp1.499.900

    Yamato Industrial LPG Regulator (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure. This is a high efficiency regulator which incorporate an automatic temperature control mechanism.
    atribut:
    • High Pressure Gauge (kg/cm²): 30
    • Low Pressure Gauge (kg/cm²): 2
    • Standard Pressure Regulator (kg/cm²): 0.7
    • Working Pressure Range (kg/cm²): 0.1 to 1.3
    • Flow Rate (L/hour): 15
  6. Yamato LPG Gas Regulator (Regulator Gas)
    Mulai

    Rp3.799.900

    Yamato LPG Gas Regulator (Regulator Gas)
    Deskripsi:
    -As for mounting on a propane container, a spanner method has been employed.-Dry type safety device built-in type.
    atribut:
    • Primary side working pressure: 0.5 to 1.56MPa
    • Secondary Side Working Pressure: 0.01 to 0.15MPa
    • Main Body Materials: Brass
  7. YAMATO SANGYO Pressure Regulator
    Mulai

    Rp13.999.900

    YAMATO SANGYO Pressure Regulator
    atribut:
    • Pressure of Use (MPa): P1/to 15 , P2/to 0.66
    • Inlet Connection: W 22/14 (P) Right bag nut
    • Outlet Connection: with valve (Rc 1/4)
    • Standard Flow Rate (L/minute): 320
    • Target Gas: Ar, N2, O2, H2, He (Unusable
  8. Yamato SS Junior (Acetylene Regulator)
    Mulai

    Rp3.099.900

    Yamato SS Junior (Acetylene Regulator)
    Deskripsi:
    -Compact design with pressure gauge cover.-New JIS compliant product.-Acetylene frame
    atribut:
    • Primary side working pressure: 0.4 to 1.55MPa
    • Secondary Side Working Pressure: 0.02 to 0.098MPa
    • Accessories: Acetylene frame
  9. Yamato Acetylene Regulator (Regulator Las)
    Mulai

    Rp4.599.900

    Yamato Acetylene Regulator (Regulator Las)
    Deskripsi:
    -With pressure gauge cover.-New JIS compliant product, boasting high safety.-Acetylene frame
    atribut:
    • Primary side working pressure: 0.4 to 2.5MPa
    • Secondary Side Working Pressure: 0.02 to 0.098MPa
    • Accessories: Acetylene frame
  10. Yamato High Pressure Regulator (Regulator Gas)
    Mulai

    Rp10.999.900

    Yamato High Pressure Regulator (Regulator Gas)
    Deskripsi:
    -High pressure regulator with a stop valve.
    atribut:
    • Port Connection: W22-14 (right)
    • Fluid: Nitrogen, air
    • Outlet Connection: Rc1/4
    • Main Body Materials: Brass
  11. Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp1.999.900

    Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
  12. Harris Gas Regulator (Regulator Gas)
    Mulai

    Rp5.699.900

    Harris Gas Regulator (Regulator Gas)
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
    • Voltage (V): 110
  13. SMITH EQUIPMENT Gas Regulator (Regulator Gas)
    Mulai

    Rp5.399.900

    SMITH EQUIPMENT Gas Regulator (Regulator Gas)
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
  14. Yamato Oxygen Regulator SS Junior (Regulator Las)
    48%
    Mulai

    Rp1.599.900

    Yamato Oxygen Regulator SS Junior (Regulator Las)
    Deskripsi:
    With compact design and pressure gauge cover. New JIS compliant product. Regulator for oxygen gas.
    atribut:
    • Suitable Gas: Oxygen
    • Operating Pressure (MPa) : Primary side / 2 ~ 15, Secondary side / 0.2 ~ 0.99
  15. Morris Single Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp849.900

    Morris Single Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  16. Yamato Analysis Gas Line Regulator Up (Regulator Gas)
    Mulai

    Rp4.899.900

    Yamato Analysis Gas Line Regulator Up (Regulator Gas)
    Deskripsi:
    -Regulator for the end of centralized gas piping.-Compact and good performance.
    atribut:
    • Inlet/outlet port connection: Rc1/4
    • Primary side working pressure: 0.3 to 3MPa
    • Secondary Side Working Pressure: 0.05 to 0.6MPa
    • Fluid: Oxygen, nitrogen, argon, air, hydrogen, helium
  17. Yamato Analysis Gas Line Regulator Bottom (Regulator Gas)
    Mulai

    Rp5.799.900

    Yamato Analysis Gas Line Regulator Bottom (Regulator Gas)
    Deskripsi:
    -Regulator for the end of centralized gas piping.-Easy to use with the upper IN and lower OUT.
    atribut:
    • Inlet/outlet port connection: Rc1/4
    • Fluid: Oxygen, nitrogen, argon, air, hydrogen, helium
  18. Toshiba Schneider Inverter Multifunction Compact Inverter TOSVERT VF-S15 (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp6.599.900

    Toshiba Schneider Inverter Multifunction Compact Inverter TOSVERT VF-S15 (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    Set parameters in one go with the large setting dial! Use the EASY key to display only frequently used parameters Parameters can be set without turning on the inverter Long-life design Compliant with the RoHS (European Restriction of Hazardous Substances) directive Safety features enable reliable output shutdown Energy savings with the motor Easy operation of high torque loads Easy setting of motor constants with auto-tuning Easy adjustment of lifting machinery with teaching function RS485 communication function comes as standard Full range of network options available Equipped with simple programming function *The rated output current is the value when the PWM carrier frequency (parameter F300) is 4 kHz or less.Attribute :Usage Environment : Indoors, free from direct sunlight, corrosive gases, explosive gases, flammable gases, oil mist, dust, etc. / Vibration is 5.9m/s2 or less (10-55Hz)DC Braking : Braking start frequency (0 to maximum frequency), braking amount (0 to 100%), braking time (0 to 25.5 seconds) adjustment, emergency DC braking stop, motor shaft fixing controlProtection Features : Stall prevention, current limit, overcurrent, output short circuit, overvoltage, overvoltage limit, undervoltage, ground fault detection, input phase loss, output phase loss, overload due to electronic thermal, arm overcurrent at start-up, load side overcurrent at start-up, overtorque, low current, overheating, cumulative operating time, life alarm, emergency stop, braking resistor overcurrent/overload, various pre-alarmsAmbient temperature (℃) : -10~+60Rated output voltage (V) : Three-phase 200 to 240Built-in Filter : Standard Filters Frequency Setting Resolution : 0.1Hz: Analog input (maximum frequency 100Hz), 0.01Hz: Operation panel input and communication commandFrequency Accuracy : Digital setting: Within ±0.01Hz% of maximum output frequency (-10 to +60℃) Analog setting: Within ±0.5% of maximum output frequency (25℃±10℃) Rated voltage and frequency : Three-phase 200-240V-50/60HzForward/reverse operation switching : Press the "RUN" key on the panel to rotate forward, and the "STOP" key to stop. Forward/reverse operation is also possible via contact input from the terminal block and communication.Displaying warnings : Overcurrent during operation, overvoltage limit, overload, overheat, communication error, undervoltage, setting error, retry in progress, upper/lower limit Safety Features : Safe torque off function (STO) conforming to EN/IEC 61508 SIL2 and ISO 13849-1 category 3 PL”d”
    atribut:
    • Compatible Motor Capacity (kW): 0.4
    • Input Voltage (V): Three-phase 200 to 240
    • Output voltage (V): Three-phase 200 to 240
    • Cooling Method: Natural Cooling
    • Capacity (A): 1.4
    • Control Method: Sine wave PWM method
    • Capacity (kVA): 1.3
    • Dimension D2 (mm): 7.5
    • Dimension H (mm): 130
    • Dimension H1 (mm): 121.5
    • Dimension H2 (mm): 13
    • Dimension W1 (mm): 60
    • Dimensions d (mm): 120
    • Dimensions w (mm): 72
    • Overload Current Rating: 150%-1 minute, 200%-0.5 seconds (inverse time characteristic)
    • Paint Color: JIS equivalent color 10B2.5/1
    • Protective Structure: IP20
    • Rated Output Current (A) : 3.3
    • Storage Temperature (°C): -25~+70
    • Voltage Fluctuation Allowance: 170 to 264V, frequency ±5%
Daftar Harga regulator yamato Terbaru October 2026
Yamato Analysis Gas Regulator (Regulator Gas)Rp6.099.900
Yamato Nitrogen Gas Regulator (Regulator Gas)Rp4.999.900
Yamato Oxygen Regulator (Regulator Las)Rp4.599.900
Yamato Single Stage Reduction Regulator (Regulator Gas)Rp1.299.900
Yamato Industrial LPG Regulator (Regulator Gas)Rp1.499.900
Yamato LPG Gas Regulator (Regulator Gas)Rp3.799.900
YAMATO SANGYO Pressure RegulatorRp13.999.900
Yamato SS Junior (Acetylene Regulator)Rp3.099.900
Yamato Acetylene Regulator (Regulator Las)Rp4.599.900
Yamato High Pressure Regulator (Regulator Gas)Rp10.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)